Pulsafeeder

Series E+ 20 gpd 250 psi Series E+ Chemical Pump

Part #PLPF4SAKTC1XXX  |  Manufacturer Part #LPF4-S-A-KTC-1-XXX

Flow Rate

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manual control via stroke and speed control knob
  • Standard on/off switch
  • Guided check valve system with state-of-the-art seat and ball design allows for excellent priming and suction lift capabilities
  • Leak-free, sealless liquid end

Specifications

Collection: Series E+

End Connection 1: Tube OD

End Connection 2: Tube OD

End Connections: Tube OD

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 20 gpd

Maximum Pressure: 250 psi

NSF Certified: No

UL Listed: No

Volts: 115V

Weight: 18