0 items

Pulsafeeder Series E+ Sodium Hypochlorite and General Chemical Metering Pump

PLPAKTC1XXX

Flow Rate

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Guided check valve system with state-of-the-art seat and ball design allows for excellent priming and suction lift capabilities
  • Leak-free, seal less liquid end
  • Manual control via stroke and speed control knob
  • Standard on/off switch

SPECIFICATIONS

Collection
Series E+
End Connection 1
Tube OD
End Connection 2
Tube OD
End Connections
Tube OD
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Flow Rate
12 gpd
Maximum Pressure
250 psi
NSF Certified
No
UL Listed
No
Volts
115V
Weight
15

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday