Pulsatron® 14.4 gpd 150 psi EZ Series Chemical Pump

WEZB11D1VC

Manufacturer Part #: EZB11D1-VC

Flow Rate

14.4 gpd

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Operated via simple 3-button control panel
  • LCD display and keypad
  • Maximum of 360 strokes per minute

SPECIFICATIONS

Brand Model Compatibility
YSI Conductivity Temp Probe
Collection
Pulsatron®
End Connection 2
Tube OD
End Connections
Tube OD
Fitting Size 2
3/8 in
Flow Rate
14.4 gpd
Maximum Pressure
150 psi
NSF Certified
No
Pump Application
Chemical
UL Listed
No
Volts
115V
Weight
7

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday