Pulsatron® 3/8 in. Compression Kynar

Part #J156KPG  |  Manufacturer Part #15-6-K-PG

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #J154KPGMfr. Part #15-4-K-PG

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/8 in

    Part #J156KPGMfr. Part #15-6-K-PG

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in

    Part #J158KPGMfr. Part #15-8-K-PG

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Chemically resistant against highly corrosive fluids
  • Plastic gripper ring for superior holding strength
  • Rated to 220 psi
  • For use with strong oxidants and acids

Specifications

Application: Tubing

CSA Certified: Yes

Clean Bagged: No

Collection: Pulsatron®

Color Finish: Opaque White

End Connection 1: Union

End Connection 2: Union

End Connections: Union

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Straight

Material: Plastic

Material Type: Kynar®

Maximum Pressure: 220 psi

Maximum Temperature: 275

NSF Certified: Yes

Pressure Class: 150#

Temperature Range: -80 to 275 Deg F

VAC at 60 Hz: 115