Pump Control Switch Up

S100272

Volts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 13 amps running current and 85 amps starting current
  • Mechanically activated wide-angle switch designed for direct control of pumps up to 1/2 HP at 120VAC and 1HP at 230VAC
  • NSF 61 compliant
  • Not sensitive to rotation or turbulence
  • Pump up (normally closed application)

SPECIFICATIONS

AMP
13
CSA Certified
Yes
Horsepower
1/2 hp
Length
15 ft
Material
Plastic
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
Yes
Volts
120V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday