2.5 in Angular Sash Paint Brush
Nylox™ Glide™ 2.5 in Angular Sash Paint Brush
Frequently Purchased Together
Product Details
- Its Satin-Edge finish gives painters an excellent painting performance
- Excellent for use with all paints
- Nylox filament provides greater abrasion resistance for increased wear ability
Specifications
- Application:
- Latex Paint
- Brush Type:
- Angular Sash
- Collection:
- Nylox™ Glide™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Handle Length (in):
- 7-1/4 in
- Handle Material:
- Hardwood
- Handle Type:
- Fluted
- Length:
- 2-15/16 in
- Material:
- Hardwood, Plastic
- Material Type:
- Nylon
- Product Type:
- Paint Brush, Angular Brush
- Size:
- 2.5 in
- Thickness:
- 5/8 in
- Width:
- 2-1/2 in