1-1/2 x 3-3/4 in. Flanged 300# 304 Stainless Steel Gasket
Task-Line® 1-1/2 x 3-3/4 in. Flanged 300# 304 Stainless Steel Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Task-Line®
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 3-3/4 in
- Fitting Sizes:
- 1-1/2 in x 3-3/4 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304, PTFE
- NSF Certified:
- No
- Pressure Class:
- 300#
- Product Type:
- Gasket
- Temperature Rating:
- 400
- UL Listed:
- No