13 in. Sustainable Body Fluid Spill Kit (Case of 2)
13 in. Sustainable Body Fluid Spill Kit (Case of 2)
Package Quantity Info:
EA: 1 IP: 2 PT: 60-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Height:
- 3 in
- Length:
- 13 in
- Package Quantity:
- Case of 2
- Product Type:
- Body Fluid Spill Kit
- Width:
- 8-1/4 in