32 oz. Capped Bottle with Spray Trigger (Case of 6)
32 oz. Capped Bottle with Spray Trigger (Case of 6)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Formulated for food contact services
- Use on hard and soft surfaces
- Kills germs in 30 seconds
- Awarded the U.S. EPA design for the environment certification
- Kosher pareve
- Fragrance-free formula requires no rinse on food contact surfaces
- Eliminates norovirus, Salmonella, E. coli and Listeria in 30 seconds
Documents
Specifications
- Color Finish Name:
- Clear
- Material:
- Plastic
- Package Quantity:
- Case of 6
- Product Type:
- Spray
- Size:
- 32 oz