PURELL

32 oz. Professional Surface Disinfectant 3 Pack

Part #G3342043PK  |  Manufacturer Part #3342-04-3PK

Size:

32 oz
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Disinfectant

Color Finish: Clear

Dilution Rate: Ready to Use

Material: Liquid

Package Quantity: Pack of 3

Size: 32 oz

Type: Disinfectant