450ml Instant Hand Sanitizer Gel Refill for PURELL ES® Everywhere System (6 Per Case)
Advanced 450ml Instant Hand Sanitizer Gel Refill for PURELL ES® Everywhere System (6 Per Case)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Outperforms other hand sanitizers ounce-for-ounce
- Clinically-proven to maintain skin health
- Kills more than 99.99% of most common germs that may cause illness
- Sanitary sealed™ refill helps prevent contamination
- Removable pump for easier recycling
Specifications
- Application:
- Sanitizing
- Collection:
- Advanced
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 8-3/10 in
- Length:
- 2-3/4 in
- Package Quantity:
- Case of 6
- Product Type:
- Gel Hand Sanitizer
- Size:
- 450 mL
- Width:
- 2-22/25 in