PURELL

800ml Instant Hand Sanitizer Refill

Part #G9637  |  Manufacturer Part #9637

Size:

800 mL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Contains aloe & Vitamin E.
  • #1 hand sanitizer most trusted and used by hospitals
  • Kills 99.99% of most illness causing germs without damaging skin
  • Outperforms other hand sanitizers ounce-for-ounce
  • Formulated with moisturizers and skin conditioners to keep hands soft
  • SANITARY SEALED™ refill helps prevent contamination

Specifications

Application: Commercial

Brand Model Compatibility: GOJO® GOJ-9621-12 Dispenser

Color Finish: Light Green

Color Finish Category: Greens

Installation Type: Wall Mount

Size: 800 mL

Type: Gel