Hand Sanitizer Foam Refill for ES8 1200ML
Healthcare Advanced Hand Sanitizer Foam Refill for ES8 1200ML
Package Quantity Info:
EA: 1 IP: 1 PT: 160-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Exceeds FDA healthcare personnel hand wash requirements with just 1-1/10 milliliters of product
- Enhanced with a nourishing blend of 4 skin conditioners, clinically proven to maintain skin health
- Kills more than 99.99% of most common germs that may cause illness in a healthcare setting, including MRSA and VRE
- Dye free
- Compatible with nitrile, vinyl, and latex gloves
- Chlorhexidine Gluconate (CHG) compatible formulation
- Dermatologist tested
- Hypoallergenic
- At-a-Glance™ refills make it obvious when refills need to be changed
Specifications
- Application:
- Sanitizing
- Brand Model Compatibility:
- ES8 Touch-free Hand Sanitizer Dispenser
- Capacity:
- 1200 mL
- Collection:
- Healthcare Advanced
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Height:
- 7-3/10 in
- Length:
- 5-9/50 in
- Material:
- Plastic
- Material Type:
- ABS, PET
- Package Quantity:
- Case of 2
- Product Type:
- Foaming Hand Sanitizer
- Size:
- 1200 mL
- Width:
- 3-9/20 in