PURELL

ADX-7™ 700ml Soap Dispenser in White

Part #G872006  |  Manufacturer Part #8720-06

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compact design
  • Large sight window for at-a-glance monitoring
  • Converts to a locking dispenser
  • ADA compliant
  • Lifetime guarantee
  • Compatible with ADX-7™ refills

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial

Capacity: 700 mL

Collection: ADX-7™

Color Finish: White

Color Finish Category: Whites

Depth: 6-1/2 in

Height: 3-77/100 in

Installation Type: Wall Mount

Material: Plastic

Type: G872006

Width: 9-79/100 in