1250ml Push Style Soap Dispenser in Graphite
CS4 1250ml Push Style Soap Dispenser in Graphite
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Collapsible, Sanitary Sealed™ PET refill bottle with removable collar for easy recycling
- Lock or Not™ technology - can convert to a locking system
- Large sight window makes it easy to check refill level
- Sanitary Sealed™ refills are hygienic, and hold their shape while emptying
- Durable ABS plastic is recycling code number 7
- Reliable and easy to maintain
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Brand Model Compatibility:
- Healthy Soap® Refill
- Capacity:
- 1250 mL
- Collection:
- CS4
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Depth:
- 4-12/25 in
- Height:
- 10-14/25 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- Polypropylene
- UL Listed:
- No
- Width:
- 5-81/100 in