CS4 1250ml Push Style Soap Dispenser in White

Part #G513001  |  Item #7564473  |  Manufacturer Part #5130-01

Call for Pricing per POUND

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Large sight window makes it easy to check refill level
  • Collapsible, Sanitary Sealed™ PET refill bottle with removable collar for easy recycling
  • Lock or Not™ technology - can convert to a locking system
  • Reliable and easy to maintain
  • Durable ABS plastic is recycling code number 7
  • Sanitary Sealed™ refills are hygienic, and hold their shape while emptying

ADA Compliant

Specifications

ADA Compliant: Yes

Application: Commercial

Brand Model Compatibility: Healthy Soap® Refill

Capacity: 1250 mL

Collection: CS4

Color Finish: White

Color Finish Category: Whites

Depth: 4-12/25 in

Height: 10-14/25 in

Installation Type: Wall Mount

Material: Plastic

Material Type: Polypropylene

UL Listed: No

Width: 5-81/100 in