PURELL
HEALTHY SOAP® 1250ml Antimicrobial Foam Hand Soap Refill
Part #G517803 | Item #7445346 | Manufacturer Part #5178-03
Size:
1250 mLProduct Details
- Antimicrobial foam soap effective in killing the most common bacteria found in healthcare environments
- Helps reduce bacteria on skin that could cause disease
- High efficacy, high-quality, rich foaming formulation that encourages frequent handwashing
- Designed for frequent use in a healthcare environment among healthcare personnel and patients
- Dermatologist tested
- Dye-free with pleasant floral fragrance
- Rinses clean for easy gloving
- Compatible w/ nitrile, latex, and vinyl gloves
- Triclosan-free formulation
- Sanitary Sealed™collapsible PET refill is easily recycled
Documents
Specifications
Application: Commercial
Brand Model Compatibility: CS4 Series Push Style Soap Dispensers
Capacity: 1250 mL
Collection: HEALTHY SOAP®
Color Finish: Clear
Color Finish Category: Clear
Depth: 3-81/100 in
EcoLogo Certified: No
Green Seal Certified: No
Height: 8-11/25 in
Length: 3-81/100 in
Material: Plastic
Material Type: PET
Package Quantity: Case of 3
Product Type: Hand Soap
Size: 1250 mL
Weight: 3.22
Width: 4-47/50 in