PURELL
HEALTHY SOAP® *CVR* PURELL HEALTHCARE HEALTHY SO
Part #G787802 | Item #7445371 | Manufacturer Part #7878-02
$
85.16
per CASE
Type:
G787802Product Details
- Antimicrobial foam soap effective in killing the most common bacteria found in healthcare environments
- Helps reduce bacteria on skin that could cause disease
- High efficacy, high-quality, rich foaming formulation that encourages frequent handwashing
- Designed for frequent use in a healthcare environment among healthcare personnel and patients
- Dermatologist tested
- Dye-free with pleasant floral fragrance
- Rinses clean for easy gloving
- Compatible w/ nitrile, latex, and vinyl gloves
- Triclosan-free formulation
- Energy-on-the-refill technology: every refill has a built-in energy source, designed to last as long as the refill
Documents
Specifications
Application: Commercial
Capacity: 1200 mL
Collection: HEALTHY SOAP®
Color Finish: Clear
Color Finish Category: Clear
Depth: 3-9/20 in
EcoLogo Certified: No
Height: 7-3/10 in
Length: 5-9/50 in
Package Quantity: Case of 2
Size: 1200 mL
Type: G787802
Weight: 2.94
Width: 3-9/20 in