High Capacity Gel Hand Sanitizer Dispenser in Dove Grey

Part #G222008  |  Item #2060657  |  Manufacturer Part #2220-08

$ 13.99 EACH

Color/Finish:
Dove Grey

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Twice the capacity of dispensers of similar size
  • ADA compliant, 1-handed push operation
  • Compatible with PURELL® NXT® 2000 mL refills
  • Lifetime warranty
  • Multiple colors available
  • Mounts to wall with included adhesive tape or optional hardware.
  • Multiple hole pattern allows use of existing wall holes
  • 4" (10 cm) clearance from bottom of dispenser to surface
  • Film bag, polypropylene collar, mixed material plastic pump

ADA Compliant

Specifications

ADA Compliant: Yes

Application: Commercial

CARB OTC LEED Compliant: No

Capacity: 2000 mL

Color Finish: Dove Grey

Color Finish Category: Greys

Depth: 6-1/2 in

Height: 4-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 10-81/100 in

Material: Plastic

Material Type: [ABS, Polycarbonate]

Type: Foam

UL Listed: No

Width: 6-1/2 in