700ml Advanced Instant Hand Sanitizer Foam
LTX-7™ 700ml Advanced Instant Hand Sanitizer Foam
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Meets healthcare personnel hand wash protocol
- Advanced skin moisturizers
- Delivers effective germ kill across a broad range of microorganisms
- Fresh dispensing valve with each refill
- Removable pump for easier recycling
- Sanitary Sealed™ refill helps prevent contamination
- Controlled Collapse™ technology maintains bottle shape longer while emptying
- Smart-Flex™ bottle design uses 30% less material than HDPE
- Refill for LTX-7™ dispensing system
- Scent-free
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- LTX-7™ Dispenser
- Capacity:
- 700 mL
- Collection:
- LTX-7™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- EcoLogo Certified:
- Yes
- Green Seal Certified:
- No
- Height:
- 6-69/100 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Package Quantity:
- Case of 3
- Product Type:
- Foam
- Size:
- 700 mL
- Type:
- G134203
- Width:
- 5-7/100 in