Floor Stand for Hand Sanitizer Dispenser

You last purchased this on
 
PURELL®

TFX™ Floor Stand for Hand Sanitizer Dispenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
PURELL®

TFX™ Floor Stand for Hand Sanitizer Dispenser

  • Fast #
  • Part #G2425DS
  • Item #7484890
  • Manufacturer Part #2425-DS
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Great for high traffic areas or wherever crowds gather
  • For use with TFX™ and LTX-12™ dispensers
  • Freestanding stations makes PURELL® Instant Hand Sanitizer available anywhere
  • Monarch Black
  • Dispenser sold separately
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Brand Model Compatibility:
Hand Sanitizer Dispenser
Collection:
TFX™
Color Finish Category:
Blacks
Color Finish Name:
Monarch Black
Height:
5-29/100 in
Installation Type:
Freestanding
Length:
16-1/20 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Stand
UL Listed:
No
Width:
23-3/4 in