PURELL
TFX™ Floor Stand in Mineral Grey for Gojo Purell LTX-12 Dispenser
Part #G2424DS | Item #6205022 | Manufacturer Part #2424-DS
Brand Model Compatibility:
GOJO Purell® LTX-12™ DispenserProduct Details
- For use with TFX™ and LTX-12™ dispensers
- Makes PURELL® Instant Hand Sanitizer available anywhere
Specifications
ADA Compliant: No
Application: Commercial
Brand Model Compatibility: GOJO Purell® LTX-12™ Dispenser
CARB OTC LEED Compliant: No
Collection: TFX™
Color Finish: Grey
Color Finish Category: Greys
Depth: 16-1/4 in
Height: 56-79/100 in
IAPMO Listed: No
Installation Type: Freestanding
Material: Metal
Type: G2424DS
Width: 8-3/4 in