Wall Mount Soap Dispenser in Dove Grey
Wall Mount Soap Dispenser in Dove Grey
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Converts to a locking dispenser - key sold separately
- Compatible with PURELL® FMX-12™ 1250 mL refills
- ADA compliant, one-handed push operation
- 10" (25.4 cm) clearance from bottom of dispenser to surface
- Mounts to wall with included adhesive tape or optional hardware
- Multiple hole pattern allows use of existing wall holes
- Compatible with FMX-12™ refills
- Lifetime guarantee
- Lightweight PET plastic bottle, polypropylene collar, mixed material plastic pump
- Remove pump on refill for easy recycling
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Capacity:
- 1250 mL
- Color Finish Category:
- Greys
- Color Finish Name:
- Dove Grey
- Depth:
- 6-1/2 in
- Height:
- 10-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-49/50 in
- Material:
- Plastic
- Spout Height:
- 9-1/2 in
- Width:
- 3-49/50 in