Faucet Hot with Single Lever Handle Lavatory Kit Pack in Polished Chrome
Faucet Hot with Single Lever Handle Lavatory Kit Pack in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2011
- CSA Certified:
- CSA B125.1-11
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Metal
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- WaterSense Labeled:
- No