Purist® Floor Mount Filler in Brushed Nickel

Part #KT22025-4-BN  |  Manufacturer Part #T22025-4-BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single lever handle allows for both on/off activation and temperature setting
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • 8.5 gpm maximum flow rate (32 l/min) @ 45 psi
  • 1.75 gpm (6.6 l/min) flow rate for hand shower
  • 10-3/16" (259 mm) spout reach
  • 35-3/4" (908 mm) maximum spout height
  • Includes Shift hand shower and 60-in shower hose
  • Coordinates with Tempered™ faucets, accessories and showering components to complete your bathroom

Documents

Specifications

CEC Compliant: For Sale in CA

Collection: Purist®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 5 in

Height: 37-2/25 in

Origin: Global

Width: 14-1/5 in