Single Handle Lever Floor Mount Filler in Matte Black (Trim Only)
Tempered® Single Handle Lever Floor Mount Filler in Matte Black (Trim Only)
Frequently Purchased Together
Product Details
- KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- 8.5 gpm maximum flow rate (32 l/min) @ 45 psi
- Single lever handle allows for both on/off activation and temperature setting
- Coordinates with Tempered™ faucets, accessories and showering components to complete your bathroom
- 35-3/4" (908 mm) maximum spout height
- Includes Shift hand shower and 60-in shower hose
- 10-3/16" (259 mm) spout reach
- 1.75 gpm (6.6 l/min) flow rate for hand shower
Specifications
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Tempered®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 5 in
- Faucet Connection:
- NPT
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 8.5 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 37-1/16 in
- Number of Handles:
- Single Handle
- Origin:
- Global
- Spout Height:
- 35-3/4 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 10-3/16 in
- WaterSense Labeled:
- Yes
- Width:
- 14-1/5 in