Puritan Medical Products
1-Slot Shell for Socket in Nickel
Part #AD515 | Item #7285514 | Manufacturer Part #D515
Product Details
- For Key, Pull Chain And Turn-Knob Sockets
Documents
Specifications
ADA Compliant: No
Color Finish: Nickel
Color Finish Category: Nickel Tones
Material: Metal
Type: Lamp Shells & Caps
UL Listed: No