10 x 10 x 1 in. Air Filter Plastic and Synthetic Fiber MERV 4

Part #PP31210101  |  Item #1604503  |  Manufacturer Part #P31210101

$ 5.07 EACH

Depth:

1 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Residential
  • Commercial
  • Light industrial
  • Performs well in areas of high lint and dust content
  • High velocity system pre-filter
  • Monobond frame design = warehouse cost savings

Specifications

Depth: 1 in

Disposable: Yes

Height: 10 in

MERV Rating: 4

Material: [Plastic, Synthetic Fiber]

Material Type: Polyester

Size: 10 in x 10 in x 1 in

Width: 10 in