10 x 24 x 1 in. Air Filter Fiberglass MERV 4

Part #PF31210241  |  Item #1228916  |  Manufacturer Part #F31210241

Call for Pricing EACH

Width

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Residential
  • Commercial
  • Industrial
  • Safe, fast, & easy installation
  • Economic disposable furnace filter
  • Uses 100% recycled post consumer materials

Specifications

Depth: 1 in

Disposable: Yes

Height: 24 in

MERV Rating: 4

Material: Fiberglass

Size: 10 in x 24 in x 1 in

Width: 10 in