Purolator
12 x 24 x 2 in. Air Filter Plastic
Part #P2P12242 | Item #1822033 | Manufacturer Part #2P
Call for Pricing
EACH
Depth:
2 inProduct Details
- Residential
- Commercial
- Light industrial
- Safe, fast, & easy installation
- Economic disposable furnace filter
- Perfect for applications where Fiberglass can't be used
Specifications
Depth: 2 in
Disposable: No
Height: 24 in
Material: Plastic
Material Type: Polyester
Size: 12 in x 24 in x 2 in
Width: 12 in