Purolator

14 x 14 x 1 in. Air Filter Fiberglass MERV 4

Part #CF31214141  |  Item #1132621  |  Manufacturer Part #F312

Call for Pricing EACH

Depth:

1 in
Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Residential
  • Commercial
  • Industrial
  • Safe, fast, and easy installation
  • Economic disposable furnace filter
  • Uses 100% recycled post consumer materials

Specifications

Depth: 1 in

Disposable: Yes

Height: 14 in

MERV Rating: 4

Material: Fiberglass

Size: 14 in x 14 in x 1 in

Width: 14 in