16 x 30 x 1 in. Air Filter Fiberglass MERV 4

Part #PF31216X30X1  |  Item #1851744  |  Manufacturer Part #F312 16X30X1

Call for Pricing EACH

Width

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Residential
  • Commercial
  • Industrial
  • Safe, fast, & easy installation
  • Economic disposable furnace filter
  • Uses 100% recycled post consumer materials

Specifications

Depth: 1 in

Disposable: Yes

Height: 30 in

MERV Rating: 4

Material: Fiberglass

Size: 16 in x 30 in x 1 in

Width: 16 in