Aero-Cell™ S 12 x 24 x 12 in. Air Filter Synthetic MERV 14

Part #P536079  |  Manufacturer Part #5360793483

Starting at
$ 174.53 EACH

Width

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Aero-Cell™ S

Disposable: No

Height: 24 in

MERV Rating: 14

Material: Synthetic

Size: 12 in x 24 in x 12 in

Width: 12 in