24 x 24 x 12 in. Air Filter Synthetic MERV 14
Aero-Cell™ S 24 x 24 x 12 in. Air Filter Synthetic MERV 14
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Aero-Cell™ S
- Depth:
- 12 in
- Disposable:
- No
- Height:
- 24 in
- MERV Rating:
- 14
- Material:
- Synthetic
- Size:
- 24 in x 24 in x 12 in
- Width:
- 24 in