20 x 20 x 4 in. MERV 8 Disposable Air Filter
Facet FME40 Series 20 x 20 x 4 in. MERV 8 Disposable Air Filter
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Facet FME40 Series
- Depth:
- 4 in
- Disposable:
- Yes
- Height:
- 20 in
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 20 in x 20 in x 4 in
- Width:
- 20 in