Purolator

Hi-E® 40 12 x 20 x 1 in. Air Filter Synthetic Fiber MERV 8

Part #C5267302162  |  Manufacturer Part #5267302162

Height:

20 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Residential
  • Commercial
  • Industrial
  • ASHRAE MERV 7 rated
  • Perfect for use as a prefilter or stand-alone filter
  • Medium efficiency, self-supporting pleated air filter
  • Easy to install

Specifications

Collection: Hi-E® 40

Depth: 1 in

Disposable: No

Height: 20 in

MERV Rating: 8

Material: Synthetic Fiber

Size: 12 in x 20 in x 1 in

Width: 12 in