14 x 14 x 1 in. MERV 8 Disposable Pleated Air Filter

You last purchased this on
 
Parker Hannifin

Hi-E 40® 14 x 14 x 1 in. MERV 8 Disposable Pleated Air Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Parker Hannifin

Hi-E 40® 14 x 14 x 1 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #P5267347320
  • Item #4218837
  • Manufacturer Part #5267347320
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Nominal thickness (in.): 1, 2, 4, 6
  • Rated air velocity (fpm): 300-625
  • Mechanical efficiency: MERV 8
  • Material of construction: Heavy-duty, moisture-resistant beverage board frame
  • Final resistance (in.w.g.): 1.0
  • Maximum operating temperatures: 225°F (107°C)
  • Initial resistances (in.w.g.): 0.16-0.21
  • Air flow rates (cfm): 210-3,640
  • Requires Certification

Specifications

Collection:
Hi-E 40®
Depth:
1 in
Disposable:
Yes
Filter Type:
Pleated
Height:
14 in
MERV Rating:
8
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
14 in x 14 in x 1 in
Width:
14 in