Purolator

Hi-E® 40 14 x 25 x 1 in. Air Filter Fiber MERV 8

Part #THE404501  |  Manufacturer Part #HE404501

Height

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Hi-E® 40

Depth: 1 in

Disposable: No

Height: 25 in

MERV Rating: 8

Material: Fiber

Size: 14 in x 25 in x 1 in

Width: 14 in