Hi-E® 40 15 x 20 x 1 in. Synthetic Fiber MERV 8 Air Filter

Part #PFME40152001  |  Item #1345409  |  Manufacturer Part #5267302166

$ 9.63 EACH

Depth:

1 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Residential
  • Commercial
  • Industrial
  • ASHRAE MERV 7 rated
  • Perfect for use as a prefilter or stand-alone filter
  • Medium efficiency, self-supporting pleated air filter
  • Easy to install

Specifications

Collection: Hi-E® 40

Depth: 1 in

Disposable: Yes

Height: 20 in

MERV Rating: 8

Material: Synthetic Fiber

Size: 15 in x 20 in x 1 in

Width: 15 in