16 x 16 x 4 in. MERV 8 Disposable Pleated Air Filter
Hi-E® 40 16 x 16 x 4 in. MERV 8 Disposable Pleated Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Hi-E® 40
- Depth:
- 4 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 16 in
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 16 in x 16 in x 4 in
- Width:
- 16 in