Purolator

Hi-E® 40 16 x 21 x 1 in. Air Filter Synthetic Fiber MERV 8

Part #C5266808687  |  Manufacturer Part #5266808687

Depth:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Hi-E® 40

Depth: 1 in

Disposable: Yes

Height: 21 in

MERV Rating: 8

Material: Synthetic Fiber

Size: 16 in x 21 in x 1 in

Width: 16 in