16 x 24 x 1 in. MERV 8 Disposable Pleated Air Filter
Hi-E® 40 16 x 24 x 1 in. MERV 8 Disposable Pleated Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Commercial
- Industrial
- Residential
- Medium efficiency, self-supporting pleated air filter
- Easy to install
- Perfect for use as a prefilter or stand-alone filter
- ASHRAE MERV 7 rated
Specifications
- Collection:
- Hi-E® 40
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 24 in
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 16 in x 24 in x 1 in
- Width:
- 16 in