16 x 36 x 2 in. Air Filter Synthetic Fiber MERV 8

You last purchased this on
 
Purolator

Hi-E® 40 16 x 36 x 2 in. Air Filter Synthetic Fiber MERV 8

This product requires certification to purchase.
Brand image
You last purchased this on
 
Purolator

Hi-E® 40 16 x 36 x 2 in. Air Filter Synthetic Fiber MERV 8

  • Fast #
  • Part #P5256928858
  • Item #7499511
  • Manufacturer Part #5256928858
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Hi-E® 40
Depth:
2 in
Disposable:
Yes
Height:
36 in
MERV Rating:
8
Material:
Synthetic Fiber
Size:
16 in x 36 in x 2 in
Width:
16 in