24 x 28 x 1 in. MERV 8 Disposable Pleated Air Filter

You last purchased this on
 
Purolator

Hi-E® 40 24 x 28 x 1 in. MERV 8 Disposable Pleated Air Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Purolator

Hi-E® 40 24 x 28 x 1 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #P5266882834
  • Item #7681079
  • Manufacturer Part #5266882834
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Hi-E® 40
Depth:
1 in
Disposable:
Yes
Filter Type:
Pleated
Height:
28 in
MERV Rating:
8
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
24 in x 28 in x 1 in
Width:
24 in