Purolator

Hi-E® 40 25 x 20 x 4 in. Air Filter Synthetic Fiber MERV 8

Part #C5257003888  |  Manufacturer Part #5257003888

Depth:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Hi-E® 40

Depth: 4 in

Disposable: Yes

Height: 20 in

MERV Rating: 8

Material: Synthetic Fiber

Size: 25 in x 20 in x 4 in

Width: 25 in