12 x 12 x 1 in. Air Filter Synthetic Fiber MERV 8
Key Pleat™ 12 x 12 x 1 in. Air Filter Synthetic Fiber MERV 8
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Key Pleat™
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 12 in
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Size:
- 12 in x 12 in x 1 in
- Width:
- 12 in