Key Pleat™ 14 x 24 x 1 in. Air Filter Synthetic Fiber MERV 8

Part #P5251041118  |  Item #4715512  |  Manufacturer Part #5251041118

$ 11.27 EACH
(Pricing is for 14 in)

Width

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

Collection: Key Pleat™

Depth: 1 in

Disposable: No

Height: 24 in

MERV Rating: 8

Material: Synthetic Fiber

Size: 14 in x 24 in x 1 in

Width: 14 in