14 x 25 x 1 in. MERV 8 Disposable Pleated Air Filter

You last purchased this on
 
Purolator

Key Pleat™ 14 x 25 x 1 in. MERV 8 Disposable Pleated Air Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Purolator

Key Pleat™ 14 x 25 x 1 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #P5251070884
  • Item #4715545
  • Manufacturer Part #5251070884
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Key Pleat™
Depth:
1 in
Disposable:
Yes
Filter Type:
Pleated
Height:
25 in
MERV Rating:
8
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
14 in x 25 in x 1 in
Width:
14 in