16 x 24 x 2 in. MERV 8 Disposable Pleated Air Filter

You last purchased this on
 
Purolator

Key Pleat™ 16 x 24 x 2 in. MERV 8 Disposable Pleated Air Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Purolator

Key Pleat™ 16 x 24 x 2 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #P5251184484
  • Item #4467886
  • Manufacturer Part #5251184484
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Key Pleat™
Depth:
2 in
Disposable:
Yes
Filter Type:
Pleated
Height:
24 in
MERV Rating:
8
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
16 in x 24 in x 2 in
Width:
16 in