Key Pleat™ 16 x 30 x 1 in. Air Filter Synthetic Fiber MERV 8

Part #P5251072096  |  Item #4807051  |  Manufacturer Part #5251072096

$ 13.53 EACH
(Pricing is for 16 in)

Width

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

Collection: Key Pleat™

Depth: 1 in

Disposable: No

Height: 30 in

MERV Rating: 8

Material: Synthetic Fiber

Size: 16 in x 30 in x 1 in

Width: 16 in